Shop All Automotive Hydraulic Filters
Main Filter
AC DELCO PF16 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G2725166
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1
- Filter Rating (Microns) 10
- Height 5.38
- Filter Media Cellulose
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G2725166
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Application | Filtration |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Micron Rating | 10 |
Filter Media | Cellulose |
Weight | 1.54 |
Replaces OEM Part | PF16 |
Replaces OEM Brand | AC DELCO |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | AC DELCO |
Description
Main Filter MF0346400 replaces OEM PF16 by AC DELCO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Tapered Roller Bearing Set, 32009-Xvp (32009-XVP)
- KEN-TOOL Torque Socket 7/8", 140Ft/Lb - Aqua, Q (30200)
- BLUE SEA SYSTEMS Blue Sea 5101 MEGA®/AMG® Fuse - 100AMP (5101)
- BECK/ARNLEY Rack and Pinion Bellows Kit, 103-2948 (103-2948)
- MAIN FILTER STAUFF SF6505 Replacement/Interchange Spin-On Filter (MF0058004)
- MAIN FILTER ZINGA AE10 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER BALDWIN BT8421MPG Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER STAUFF SF6721 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER UCC HYDRAULICS MXR8550 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER BALDWIN BT424 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER MP FILTRI CSG050A03A Replacement/Interchange Spin-On Filter (MF0058000)
- Main Filter Automotive Hydraulic Filters