Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 3/16", 600 lb.
Mfr # P-050-SS
Zoro # G7138737
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grade 30
- Working Load Limit 600 lb
- Trade Size 3/16 in
- Finish Plain
Product Information
- Brand Maillon Rapide
- MFR # P-050-SS
- Zoro # G7138737
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/16 in |
Overall Length | 2 3/4 in |
Opening Size | 1 15/32 in |
Overall Width | 1 5/16 in |
Inside Width | 1 1/16 in |
Inside Length | 2 3/8 in |
Compatible Chain Trade Size | 3/16 in |
Details
Item | Connecting Link |
Material | Stainless Steel |
Grade | 30 |
Working Load Limit | 600 lb |
Finish | Plain |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Shape | Pear |
Lifting Capability | Not for Lifting |
Weight | 0.066 lb |
Material Thickness | 3/16 in |
Link Type | Quick Link |
Fabrication | Forged |
Compatible Chain Grade | 30 |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 3/4 in, Material Stainless Steel, Overall Width 1 5/16 in, Product Type Connecting Link, Compatible Chain Trade Size 3/16 in, Trade Size 3/16 in, Working Load Limit 600 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 3/8 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.066 lb, Inside Width 1 1/16 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALGOOD Algood Standard Series Chair Caster with Hard Rubber Wheel S0823-437SX1 5/16-U - Stem Type C (S0823-437SX1 5/16-U)
- AKRO-MILS High-Density Polyethylene Utility Cart with Flip-Gate Flush Plastic Shelves, Flat, 2 Shelves (30930GREY)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW4)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Reinforced Edge Nylon, Gray (EEF-2-902ME-10)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (G-120-SS)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (G-060-SS)
- MAILLON RAPIDE Quick Link, 3/8 in., 1980 lb. (N-090-GS)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 10 mm. (119364)
- PEERLESS CHAIN INSULATED SH 4,000 LB CAPACITY, IS04000 (IS04000)
- Maillon Rapide Connecting & Clevis Links