Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 1/2", 3300 lb.
Mfr # G-120-SS
Zoro # G7127333
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 30
- Material Stainless Steel
- Working Load Limit 3,300 lb
- Finish Plain
- Trade Size 1/2 in
Product Information
- Brand Maillon Rapide
- MFR # G-120-SS
- Zoro # G7127333
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Opening Size | 1 13/32 in |
Overall Width | 1 3/8 in |
Overall Length | 4 7/8 in |
Inside Length | 3 15/16 in |
Compatible Chain Trade Size | 1/2 in |
Inside Width | 15/16 in |
Details
Item | Connecting Link |
Grade | 30 |
Material | Stainless Steel |
Working Load Limit | 3,300 lb |
Finish | Plain |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Lifting Capability | Not for Lifting |
Material Thickness | 1/2 in |
Fabrication | Forged |
Compatible Chain Grade | 30 |
Weight | 0.606 lb |
Shape | Oblong |
Link Type | Quick Link |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 4 7/8 in, Material Stainless Steel, Overall Width 1 3/8 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 3,300 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 3 15/16 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.606 lb, Inside Width 15/16 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Holdown Springs, Catch Spring For Holdow (302-0674)
- BACKES WOOD PRODUCTS Backes Wood Products 5.5X10.5X1 Wedge Blocks - 1" x 5.5" x 10.5", 30 Per Bundle (5.5X10.5X1)
- COTTERMAN Crossover Ladder, 350 lb., 90 In. H, Steel (6PC36A3B1C1P6)
- HAMILTON Mort Wheel, 8X2 3/4Rb (W-820-R-3/4)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (N-120-SS)
- MAILLON RAPIDE Delta Quick Link, 5/8 in., 4840 lb. (D-160-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (G-080-SS)
- MAILLON RAPIDE Quick Link, 1/4 in., 880 lb. (N-060-GS)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 12 mm. (119366)
- PEERLESS CHAIN 1/4 G43 CL GRAB HK, ZP, 8023235 (8023235)
- Maillon Rapide Connecting & Clevis Links