Shop All Connecting & Clevis Links
This Product is Discontinued
Maillon Rapide
Quick Link, 5/8 in., 6380 lb. (Discontinued)
Mfr # 7350F-5/8
Zoro # G5098899
This Product is Discontinued
Key Features
- Material Steel
- Working Load Limit 6,380 lb
- Finish Natural
- Trade Size 5/8 in
- Opening Size 3/4 in
Product Information
- Brand Maillon Rapide
- MFR # 7350F-5/8
- Zoro # G5098899
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/8 in |
Opening Size | 3/4 in |
Overall Length | 5 1/2 in |
Overall Width | 2.45 in |
Details
Item | Thread-Locking Quick Link |
Material | Steel |
Working Load Limit | 6,380 lb |
Finish | Natural |
Product Type | Connecting Link |
Link Type | Quick Link |
Description
Connecting Link, Link Type Quick Link, Overall Length 5 1/2 in, Material Steel, Overall Width 2 7/16 in, Product Type Connecting Link, Trade Size 5/8 in, Working Load Limit 6,380 lb, Finish Plain, Opening Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.