Shop All Connecting & Clevis Links
Maillon Rapide
Delta Quick Link, 1/4 in., 550 lb.
Mfr # D-060-GS
Zoro # G5098810
original price:
$7.79
15% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 550 lb
- Trade Size 1/4 in
- Finish Plain
Product Information
- Brand Maillon Rapide
- MFR # D-060-GS
- Zoro # G5098810
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/4 in |
Overall Length | 2 5/32 in |
Opening Size | 9/32 in |
Overall Width | 1 27/32 in |
Compatible Chain Trade Size | 1/4 in |
Inside Length | 1 23/32 in |
Wide-End Inside Width | 1 3/8 in |
Inside Width | 1 3/8 in |
Narrow-End Inside Width | 13/16 in |
Details
Item | Connecting Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 550 lb |
Finish | Plain |
Standards | CE Rated Safety Factor 4:12 |
Product Type | Connecting Link |
Material Thickness | 1/4 in |
Shape | Pear |
Compatible Chain Grade | 30 |
Fabrication | Forged |
Weight | 0.085 lb |
Lifting Capability | Not for Lifting |
Link Type | Quick Link |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 5/32 in, Material Steel, Overall Width 1 27/32 in, Product Type Connecting Link, Compatible Chain Trade Size 1/4 in, Trade Size 1/4 in, Working Load Limit 550 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 23/32 in, Standards CE Rated Safety Factor 4:12, Fabrication Forged, Weight 0.085 lb, Inside Width 1 3/8 in, Compatible Chain Grade 30, Material Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 1 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH10-20-G)
- DAYTON Endless - Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET48)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Directional Lock, Loads Up To 260 lb (CH06AMP125DLTP01)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC141036)
- MAILLON RAPIDE Quick Link, Grade 30, 3/8", 1980 lb. (G-090-SS)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (P-080-SS)
- MAILLON RAPIDE Pear Quick Link, 3/8 in., 1320 lb. (P-090-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (D-060-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- KONG USA Snap Bronze Round Swivel Eye 16mm (360160000YK)
- Maillon Rapide Lifting Hardware