Shop All Surface Testers
Mahr
Pocket Surface Gage, 5micron Probe
Mfr # 2191802
Zoro # G0463751
product price: $2,799.99
/ea
Free Shipping & Returns
$2,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range Ra: 6.35 micron m/250 micron in, Ry, Rmax, Rz: 25.3 micron m/999 micron in
- Profile Ra, Rz, Rmax
- Sampling Length (In.) 0.03 in, 0.09 in, 0.15 in
- Number of Sampling Spans 1, 2, 3, 4, 5
- Probe 5 micron
Product Information
- Brand Mahr
- MFR # 2191802
- Zoro # G0463751
- Country of Origin United States
- Category Surface Testers
Dimensions
Sampling Length (In.) | 0.03 in, 0.09 in, 0.15 in |
Cut Off Length (In.) | 0.03 in |
Probe Tip Radius | 5 um |
Transverse Cutoff Length | 0.8 mm, 0.03 in |
Dimensions - Display Unit | 140 mm x 76 mm x 6.35 mm |
Sampling Length | 0.030 in, 0.090 in, 0.150 in |
Dimensions - Drive Unit | 140 mm x 76 mm x 6.35 mm |
Description
When it comes to surface roughness, the Marsurf Pocket Surface Gage is the ideal handheld device. It offers a quick and easy way to measure various surfaces. The Marsurf Pocket Surface Gage has a total of five probe positions, allowing you to test any angle of your choice. The measuring range on this pocket surface gage is from 6.35 micron m/250 micron in.. With an accuracy of +/-0.1%, this handheld surface roughness tester measures both Ra and Rz at 25.3 micron m/999 micron in.. This pocket surf gage features a sampling length of 0.03 in., 0.09 in., 0.15 in.. as well as compatible data output cables that measure 1 ft., 3 ft., 5 ft.. respectively. When it comes to getting accurate measurements, you will definitely want to equip yourself with the Marsurf Pocket Surface Gage today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Tool Oil, Conventional Oil Base, 4 oz. (10Z4)
- KLEIN TOOLS Lineman's Double-Face Hammer (809-36)
- BOSCH Automatic Wire Stripper (4467)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- MAHR Surface Tester, 6.30" x3" x 2" Dimensions (6910230)
- MAHR Diamond Surface Gage Probe, 0.0002 In (2008011)
- MAHR Adjustable Surface Gage Stand (2008024)
- MAHR Diamond Surface Gage Probe, Groove Bottom (2008016)
- MAHR Diamond Surface Gage Probe, 90Deg, Conical (2008014)
- MAHR Diamond Surface Gage Probe, 0.0004 In (2008010)
- PHASE II Surface Roughness Tester/Profilometer Calibration Standard, Certified (SRG4600-505)
- Mahr Surface Property Testing Tools