Shop All Electronic Digital Indicators
Mahr
Electronic Digital Indicator, +/-0.040 In
Mfr # 2033101
Zoro # G1863854
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Millimess micronMax micronM III
- Range 0.00001 in to 0.039 in
- Resolution 0.001 mm, 0.005 mm, 0.0005 in
- Accuracy 0.5% OF Standard Range
- Bezel 3.42 x 2.77 in
Product Information
- Brand Mahr
- MFR # 2033101
- Zoro # G1863854
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Dial Size | 3.42 in |
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Battery Size | CR123A |
Contact Point Dia. | 3.18 mm |
Stem Thread Size | M2.5 |
Description
When you need to take measurements, this Mahr 2033101 Electronic Digital Indicator is the tool to have on hand. With its accuracy of 0.5%, it provides the level of precision that will satisfy your requirements. Featuring a digital and analog display, this indicator allows you to switch between inch and metric measurements at any time. The dynamic capabilities include minimum, maximum, total indicator reading, hold, reset and absolute transducer modes. Auto off saves battery life when not in use; you can also set an auto off delay for added convenience. You can use this electronic digital indicator on snap gages, bore gages, comparators, height stands and fixture gages. It has a removable flat back type with a 3.42 x 2.77 in bezel size that includes a certificate of inspection included in the purchase price.. The Mahr Electronic Digital Indicator is an accurate tool that will meet all your measuring needs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 17Mm 1/2 Dr Lug Nut Socket (21091)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4x0.03CR (C80572)
- DRILL AMERICA G x6" HSS Aircraft Extension Drill Bit (DWDA/CX6G)
- HHIP 2-1/2" X 3/4 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-2500)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MAHR Digital Indicator, 1086 WR, 1 in. Range (4337640)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- MAHR Electronic Digital Indicator, +/-0.040 In (2034201)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MAHR Electronic Digital Indicator, +/-0.040 In (2033111)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- Mahr Indicators, Indicator Holders & Accessories