Shop All Electronic Digital Indicators
Mahr
Digital Indicator Pencil Probe, For 5RHJ5
Mfr # 2033099
Zoro # G2298405
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Maxum III
- Range -0.040 to 0.040 in/-1 to 1 mm
- Resolution 0.00005 in, 0 .0001 in, 0 .0005 in/0.0005 mm, 0.001 mm, 0.005 mm
- Accuracy +/-0.0004 in/10 micron
- Long Form Calibration Certificate No
Product Information
- Brand Mahr
- MFR # 2033099
- Zoro # G2298405
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Probe Length | 101.6 mm |
Dimension Type | Inch/Metric |
Cable Length | 1.2 m |
Details
Item | Inductive Probe with Cable |
Series | Maxum III |
Range | -0.040 to 0.040 in/-1 to 1 mm |
Resolution | 0.00005 in, 0 .0001 in, 0 .0005 in/0.0005 mm, 0.001 mm, 0.005 mm |
Accuracy | +/-0.0004 in/10 micron |
Long Form Calibration Certificate | No |
Features | For Use w/No. 5RHJ5 Indicator Above 3/8 in Body Diameter |
Maximum Measurement - Micrometers | 1 mm |
Minimum Measurement - mm | -1 mm |
Max. Measuring Force | 1.1 N |
Minimum Measurement - Inch | -0.0400 in |
Includes Cable | Yes |
Maximum Measurement - Inch | 0.0400 in |
Brand and Series | Millimess Maxmicron m III |
Description
This digital indicator pencil probe is designed to be used with the 5RHJ5 Indicator, which has a body diameter of 3/8 in. The electronic digital indicator is perfect for measuring internal and external dimensions. It features a resolution of 0.00005 in., 0.0001 in., 0.0005 in./0.0005 mm, 0.001 mm and 0.005 mm respectively. This millimeter electronic digital indicator also has a range -.0.040 to 0.040 in/-1 to 1 mm and an accuracy of +/-0.0004 in/10 micronz. For professional results when it comes to measurements, you will definitely want the Mahr 2033099 Digital Indicator Pencil Probe on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Drawbar For Wells Index (Z9005WEL)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 20 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221120X20)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315101)
- WESTWARD Hand Drilling Hammer, 2 1/2 Lb, Steel (2DBU3)
- MAHR Digital Indicator, 1087 R, 4 in. Range (4337623)
- MAHR Electronic Digital Indicator, +/-0.040 In (2034201)
- MAHR Electronic Digital Indicator, 0.500 In (4336030)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MAHR Electronic Digital Indicator, 0.500 In (4336010)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- Mahr Electronic Digital Indicators