Shop All Electronic Digital Indicators
Mahr
Digital Indicator, 1087 R, 1 in. Range
Mfr # 4337671
Zoro # G2014279
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1087 R
- Range 0.00002 in to 1 in
- Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
- Accuracy +/-0.002 mm
- Bezel Yes
Product Information
- Brand Mahr
- MFR # 4337671
- Zoro # G2014279
- UPC # 712155480896
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 8 mm |
Dimension Type | Inch/Metric |
Contact Point Dia. | 4 mm |
Dial Size | 58 mm |
Stem Thread Size | M2.5 |
Battery Size | CR2450 |
Description
Digital Indicator, Series Series 1087 R, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy +/-0.002 mm, Range 0.00002 in to 1 in, Bezel Yes, Long Form Calibration Certificate No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- PROTO Ratcheting Wrench Set, Pieces 9 (JSCR-9S)
- M.A. FORD 1/2 82 Multi-Fl Cs Tin (79T050002)
- TENG TOOLS MT15 - 15 Metre or 49 Foot Metric and SAE Measuring Tape (MT15)
- MAHR Electronic Digital Indicator, +/-0.040 In (2034201)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MAHR Digital Indicator, 1087 R, 4 in. Range (4337623)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- MAHR Electronic Digital Indicator, 0.500 In (4336030)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- Mahr Electronic Digital Indicators