Shop All Electronic Digital Indicators
Mahr
Digital Indicator, 1087 R, 1 in. Range
Mfr # 4337621
Zoro # G2014559
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1086 R
- Range 0.00002 in to 1 in
- Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
- Accuracy +/-0.002 mm
- Bezel Yes
Product Information
- Brand Mahr
- MFR # 4337621
- Zoro # G2014559
- UPC # 712155480735
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 8 mm |
Dial Size | 58 mm |
Dimension Type | Inch/Metric |
Contact Point Dia. | 4 mm |
Battery Size | CR2450 |
Stem Thread Size | M2.5 |
Description
Digital Indicator, Series Series 1086 R, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy +/-0.002 mm, Range 0.00002 in to 1 in, Bezel Yes, Long Form Calibration Certificate No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- KLEIN TOOLS Parallel Jaw Grip 4501 Series with Hot Latch (KT4501)
- GREY PNEUMATIC SKT #5 SPLINE F X 3/4" M ADAPTER W/ FRIC (GP5008AB)
- CENTURY DRILL & TOOL Industrial S&D Drill Bit, 1/2 Rs, 9/16in (44336)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MAHR Digital Indicator, 1086 WR, 1 in. Range (4337640)
- MAHR Digital Indicator Pencil Probe, For 5RHJ5 (2033099)
- MAHR Electronic Digital Indicator, +/-0.040 In (2033101)
- MAHR Electronic Digital Indicator, 0.500 In (4336030)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- IGAGING Digital Bluetooth Indicator, 0-1"/0-25.4mm Range - 35-700-B25 (35-700-B25)
- Mahr Precision Measuring Tools