Shop All Electronic Digital Indicators
Mahr
Digital Indicator, 1086ZR, 1in.Range, Bezel
Mfr # 4337651
Zoro # G2014525
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1086 ZR
- Range 0 in to 1 in, 0 mm to 25 mm
- Resolution 0.00002 in/0.01 mm, 0.00005 in, 0.0001 in, 0.0002 in, 0.0005 in, 0.0005 mm, 0.001 mm, 0.002 mm, 0.005 mm
- Accuracy +/-0.002 in
- Bezel Yes
Product Information
- Brand Mahr
- MFR # 4337651
- Zoro # G2014525
- UPC # 712155480773
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Throat Depth | 25 mm, 1 in |
Dimension Type | Inch/Metric |
Battery Size | CR2450 |
Anvil Diameter | 0.157 in |
Description
Digital Thickness Gauge, Resolution 0.00002 in/0.01 mm, 0.00005 in, 0.0001 in, 0.0002 in, 0.0005 in, 0.0005 mm, 0.001 mm, 0.002 mm, 0.005 mm, Accuracy +/-0.002 in, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Actuation Type Trigger, Anvil Shape Round, Contact Material Hardened Stainless Steel, Dimension Type Inch/Metric, Maximum Measurement - Inch 1 in, Maximum Measurement - mm 25 mm, Minimum Measurement - Inch 0.00002 in, Minimum Measurement - mm 0.0005 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8028)
- TITAN 1/4"; 3/8"; 1/2" Drive Impact Socket Adapter Set SAE (15206)
- DRILLCO 3/4-10, HSS BOTTOMING TAP - 2000 (20A148CB)
- CRAFTSMAN Wrecking Bar, 42 (CMHT82500)
- MAHR Electronic Digital Indicator, +/-0.040 In (2033111)
- MAHR Digital Indicator, 1087 R, 4 in. Range (4337623)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MAHR Electronic Digital Indicator, 0.500 In (4336030)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- Mahr Precision Measuring Tools