Shop All Digital Calipers
Mahr
Digital Caliper, Wireless, 200mm Range, SS
Mfr # 4103404
Zoro # G2014096
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way
- Jaw Depth 1 31/32 in
Product Information
- Brand Mahr
- MFR # 4103404
- Zoro # G2014096
- UPC # 712155480346
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 3/4 in |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Standards DIN 862
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Caliper 600Mm (500-501-10)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 3/4 in L (53YV79)
- TEKTON 24 mm Combination Wrench (18295)
- WARNER 2‐1/2" 2‐Edge Blades, Card of 2 (812)
- MAHR Digital Caliper, 0.001"/0.03mm Accuracy (4103073)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20CAL)
- Mahr Digital Calipers