Shop All Digital Calipers
Mahr
Digital Caliper, 0.0005in.Res, 40mm Jaw D
Mfr # 4103301
Zoro # G2013999
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features Round Depth Rod, On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast Analog Display, Locking Screw Above, Lapped Guide Way, Measuring Blade for Inside Measurements, Raised Guide Ways for The Protection of the Scale
- Jaw Depth 1 37/64 in
Product Information
- Brand Mahr
- MFR # 4103301
- Zoro # G2013999
- UPC # 712155481558
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Depth Rod Shape | Round |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Depth | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Round Depth Rod, On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast Analog Display, Locking Screw Above, Lapped Guide Way, Measuring Blade for Inside Measurements, Raised Guide Ways for The Protection of the Scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Pro High Flow Coupler - Plug Kit (A53452FZ)
- GYROS Carbon Steel Hex Rethreading Die, 9/16-Inch to 18-Inch, 1 Piece (92-93618)
- JET 709563 Clear Plastic 20in Diameter Collection Bag for DC-1100VX and DC-1200VX (709563-JET)
- WIDIA Spiral Point Tap, Plug, 3 (5367034)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MAHR Digital Caliper, 0.001"/0.03mm Accuracy (4103073)
- MAHR Digital Caliper, Wireless, 200mm Range, SS (4103404)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- IGAGING No Handle Electronic Outside Caliper, 6" - 35-OD6 (35-OD6)
- Mahr Calipers & Accessories