Shop All Dial Indicators
Mahr
Dial Test Indicator, Swl Hd, 0 to 0.020 In
Mfr # 4306960
Zoro # G0756971
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.02 in
- Features Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
- Finish Matt Chrome-Plated
- Accuracy +/-0.0004 in
Product Information
- Brand Mahr
- MFR # 4306960
- Zoro # G0756971
- Country of Origin Czechia
- Category Dial Indicators
Dimensions
Contact Point Length | 1-1/2 in |
Dial Size | 1.5 in |
Contact Point Dia. | 0.08 in |
Stem Thread Size | M8 |
Stylus Length | 41.24 mm |
Dimension Type | Inch |
Description
The Mahr 4306960 Dial Test Indicator is a high-quality instrument that will help you to accurately measure small distances. It features shockproof, anti-magnetic and automatic matching of the dial to sense direction. This instrument has a range of 0 in to 0.02 in with graduation of 0.0005 in on the dial face. The dial face is sealed with an O-ring for increased protection against moisture and dirt. The overall accuracy is +/-0.0004 in, while the resolution measures 0.02". With its green 10 - 0 - 10 dial reading, this indicator is easy to read even under difficult lighting conditions or when working at night time. If you are looking for an accurate tool for measuring small distances, this Mahr 4306960 Dial Test Indicator will be your perfect choice.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 27/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL65)
- WIHA 6 3/4 in TriCut Cutter Standard Cut Insulated (32944)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A-TT)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.6065 (111360650)
- MAHR Dial Indicator, 0 to 0.050 In, 0-10-0 (2011110)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2015791)
- MAHR Dial Test Indicator, Vert, 0 to 0.030 In (4302950)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2015792)
- MAHR Dial Indicator, 0.0001"Graduations, Yellow (4334000)
- MAHR Dial Indicator, 0 to 0.500 In, 0-100 (2014699)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82022)
- Mahr Dial Indicators