Shop All Dial Indicators
Mahr
Dial Test Indicator, Hori, 0 to 0.030 In
Mfr # 4303950
Zoro # G1933662
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
- Finish Matt Chrome-Plated
- Accuracy +/-0.0004 in
Product Information
- Brand Mahr
- MFR # 4303950
- Zoro # G1933662
- Country of Origin Czechia
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 0.08 in |
Dial Size | 1.09 in |
Stylus Length | 14.5 mm |
Stem Thread Size | M12 |
Dimension Type | Inch |
Description
Item Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color Green, Dial Reading 15-0-15, Dial Size 1.09 in, Dimension Type Inch, Included Certification Certificate of Conformance, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in, Series MarTest 801 H
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Screwdriver for slotted screws 0, 4 mm x 2, 0 mm blade length 60 mm (47513006)
- GENERAL TOOLS Bits 1/2 in. General Countersink (195-1/2)
- URREA 1''X12" Non-Sparking Cold Cut Chisel (UH86A-1X12)
- TEKTON 1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92337)
- MAHR Dial Indicator, 0.0002"Graduations, Yellow (4334001)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306960)
- MAHR Dial Indicator, 0.0001"Graduations, Yellow (4334000)
- MAHR Dial Test Indicator, Vert, 0 to 0.030 In (4302950)
- MAHR Dial Indicator, 0 to 1 In, 0-100 (2014698)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306950)
- CENTRAL TOOLS INDICATOR DIAL (CE4343)
- Mahr Precision Measuring Tools