Shop All Dial Calipers
Mahr
Dial Caliper, 0-150mm, 0.01mm Grad, White
Mfr # 4107005
Zoro # G2482067
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Shockproof, Covered Rack w/Thumb Wheel
- Dimension Type Metric
- Graduations 0.01mm
- Accuracy +/-0.03 mm
Product Information
- Brand Mahr
- MFR # 4107005
- Zoro # G2482067
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Metric |
Jaw Depth | 1.5625 in |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Depth Rod Shape | Rectangular |
Description
Dial Caliper, Range 0 to 150 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.01 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5625 in, Jaw Material Stainless Steel, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-530)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19921)
- VEGA Double Square 2 Insert Bit x 1 (125DS02A)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, Deep, 15/16 inch (650202 15/16)
- L. S. STARRETT CO Starrett 120A-6 0-6" Dial Caliper W/White Dial On Black Case (120A-6)
- MITUTOYO Dial Caliper, 0-6 In, Carbide Jaws (505-738)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- MITUTOYO Dial Caliper, 0-12 In, Cert (505-746CAL)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- FOWLER 0-6" White Machinist Grade Dial Caliper (520087060)
- Mahr Precision Measuring Tools