Shop All Electronic Digital Indicators
Mahr
Comparator, 1.5 Stem, Standard
Mfr # 2034205
Zoro # G7243868
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Millimess micronMax micronM II
- Range 0.00002 in to 0.04 in
- Resolution 0.0002 mm, 0.00001 in, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, 0.02 in
- Accuracy +/-0.002 mm
- Long Form Calibration Certificate No
Product Information
- Brand Mahr
- MFR # 2034205
- Zoro # G7243868
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Dial Size | 58 mm |
Contact Point Dia. | 4 mm |
Stem Dia. | 8 mm |
Battery Size | CR2450 |
Stem Thread Size | M2.5 |
Description
Inductive Digital Comparator, Series Millimess micronMax micronM II, Resolution 0.0002 mm, 0.00001 in, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, 0.02 in, Accuracy +/-0.002 mm, Range 0.00002 in to 0.04 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, , 1/2-13, Plastic, Green RAL 6032, Comp: Steel (K0269.4A586)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWG5)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC #7 (C16987)
- MAHR Electronic Digital Indicator, +/-0.040 In (2033101)
- MAHR Digital Indicator, 1086ZR, 1in.Range, Bezel (4337651)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MAHR Electronic Digital Indicator, 0.500 In (4336010)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- Mahr Electronic Digital Indicators