1086 R 4337621 REFERENCE Digital Indicator with Output
Mfr # 4337131
Zoro # G500454966
Product Information
- Brand Mahr
- MFR # 4337131
- Zoro # G500454966
- Country of Origin China
- Category Electronic Digital Indicators
Description
With MarConnect there is no interface required. Data acquisition with MarCom Professional 5.0 now no longer requires an interface box; even so you do not lose the functionality of an interface box. Trouble free connection to measuring instruments. With MarCom all Mahr measuring instruments with MarConnect interfaces RS232, USB or Integrated Wireless can be connected; simply extend the measuring workplace with USB Hubs Simply send your measured data without being caught up between cables directly into Microsoft Office Excel® or via a keyboard code into any Windows program.
MarCator Digital Indicators with the REFERENCE symbol are equipped with the innovative Reference-System. The zero position just has to be set once: after setting the zero position, the zero remains stored for all further measurements. Therefore, once the indicator is switched ON or the spindle is moved the indicator is immediately ready for measurement. The need to reset to zero with a conventional indicator once the indicator is switched on has now become obsolete.
Its Large digital readout LCD shows inch or metric units for versatility, and allows either absolute or incremental measurement readings. Due to the outstanding IP52 protection against dust and water the Digital Indicator Marcator 1086 R Reference delivers precise and secure results even in the most difficult workshop conditions. The finished plastic components have an excellent outstanding chemical resistance.
Digital Indicators are measuring instruments used for measuring small linear distances for the inspection in manufacturing to provide the precise measurements of an object. The electronic digital indicator includes battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Flare-Nut Wrench 7/16" - 12 Point (J3814)
- STARRETT Pin Punch 5/16IN (565H)
- VIKING DRILL & TOOL Viking 1-1/16" x 2" Cut Depth Type 15CL Annular Cutter Bit (15752)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5 (MHSTK80)
- MAHR Electronic Digital Indicator, 0.500 In (4336030)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MAHR Digital Indicator, 1086ZR, 1in.Range, Bezel (4337651)
- MAHR Electronic Digital Indicator, 0.500 In (4336010)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-1"/0-25mm Range, 0.0005" Reading, 35-999-25 (35-999-25)
- Mahr Precision Measuring Tools