Shop All Welding Accessories
Magswitch
Fixturing Jig, 60 lb. Max. Pull, Steel
Mfr # 8100818
Zoro # G3898437
original price:
$25.29
1% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Switchable Technology, Workholding Clamp
- Overall Height 1.7 in
Product Information
- Brand Magswitch
- MFR # 8100818
- Zoro # G3898437
- UPC # 878628002832
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 1.7 in |
Overall Width | 1.1 in |
Overall Length | 1.6 in |
Details
Item | Fixturing Jig |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Switchable Technology, Workholding Clamp |
Thickness | 1/4 in |
Stability Temp. | 176 Degrees F |
Max. Pull | 55 lb |
On/Off Setting | Yes |
Features | Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off |
Series | MagJig |
For Use On | Flat and Round Surface |
Housing Material | Steel |
Switchable On/Off | Switchable |
Positioner Type | Mag Jig |
Maximum Pull | 60 lb |
Stability Temperature | 176 Degrees F |
Process | Welding and Fabrication, Woodworking |
Plate Thickness | 0.25 in |
Positioner Color | Yellow |
Description
Fixturing Jig, Maximum Pull 60 lb, Overall Height 1.7 in, Overall Length 1.6 in, Overall Width 1.1 in, Switchable On/Off Switchable, Features Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.25 in, Positioner Color Yellow, Positioner Type Mag Jig, Process Welding and Fabrication, Woodworking, Stability Temperature 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Insulation, 74A (74A)
- LIGHT HOUSE BEAUTY Full Face Grinding Shield (LI382369)
- MAG-MATE Magnetic Weld Square, 3x2-3/4in, 450lb (WS0450R)
- MILLER ELECTRIC Swirl Ring, 40 & 50 A, For 40C/T, 55C/CM (192049)
- MAGSWITCH Beam Press, 150 lb. Max. Pull, Steel (8100433)
- MAGSWITCH Fixturing Mount, 216 lbs . Max. Pull, Steel (8100451)
- MAGSWITCH Magswitch 474-8100351 Mini Multi-Angle Welding Magnet With 300 Amp Ground (474-8100351)
- MAGSWITCH Mini-Angle Welding Magnet 8100352 (MA388495)
- MAGSWITCH Lifting Magnet, 2285 lb. Max. Pull, Steel (8100360)
- MAGSWITCH Hand Lifter, 600 lb. Max. Pull, Steel (8100025)
- GENTEC CYLINDER WRENCHES, Cylinder Wrench, LIN-T, T-Handle, 9/32in. (27-0250)
- Magswitch Welding Accessories