Shop All Welding Accessories
Magswitch
Fixturing Angle, 600 lb. Max. Pull, Steel
Mfr # 8100454
Zoro # G3339362
product price: $345.00
/ea
Free Shipping & Returns
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Black/Yellow
- Characteristics Locking knob, Powerful Magnet
- Overall Height 11.2 in
Product Information
- Brand Magswitch
- MFR # 8100454
- Zoro # G3339362
- UPC # 878628001293
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 11.2 in |
Overall Width | 3.5 in |
Overall Length | 11.3 in |
Details
Item | Fixturing Angle |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Black/Yellow |
Characteristics | Locking knob, Powerful Magnet |
Thickness | 3/8 in |
Angle | 90 Degrees |
Stability Temp. | 176 Degrees F |
On/Off Setting | Yes |
Max. Pull | 400 lb |
Features | Easy Turn On/Off, Stays Clean |
Maximum Pull | 400 lb |
Number of Angles | 1 |
Switchable On/Off | Switchable |
Positioning Angles | 90 Degrees |
Positioner Type | 90 Degree Angle |
Stability Temperature | 176 Degrees F |
Housing Material | Steel |
Positioner Color | Black, Yellow |
Plate Thickness | 0.25 in |
For Use On | Flat and Round Surface |
Description
Fixturing Angle, Maximum Pull 400 lb, Overall Height 11.2 in, Overall Length 11.3 in, Overall Width 3.5 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Easy Turn On/Off, Stays Clean, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.25 in, Positioner Color Black, Yellow, Positioner Type 90 Degree Angle, Stability Temperature 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS300AX3)
- BUILDPRO Tube and Pipe Notcher (ATN100)
- JACKSON SAFETY Welding Curtain and Frame Kit (37296)
- ESAB Rod (1217F68)
- MAGSWITCH Lifting Magnet, 3900 lb. Max. Pull, Steel (8100403)
- MAGSWITCH Hand Lifter, 600 lb. Max. Pull, Steel (8100025)
- MAGSWITCH Hand Lifter 235 Fixed (MA388935)
- MAGSWITCH Fixturing Jig, 150 lb. Max. Pull, Steel (8110005)
- MAGSWITCH Lifting Magnet, 2733 lb. Max. Pull, Steel (8100484)
- MAGSWITCH Mini-Angle Welding Magnet 8100352 (MA388495)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60010)
- Magswitch Welding Accessories