Magnum

Carbide Burr, Series 7000M, Pointed, 14 Head Dia, 1 Length of Cut, ConePointed Shape SM Head


product price: $14.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Magnum
  • MFR # 7M116CDC
  • Zoro # G508028503
  • UPC #
    45997297330
  • Country of Origin United States
  • Category Carbide Burs

Description

pMagnum Carbide Burr, Series 7000M, Pointed, 14 in Head Dia, 1 in Length of Cut, ConePointed Shape SM Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, 50000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SM3 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.