Shop All Carbide Burs
Magnum
Carbide Burr, Series 7000M, Pointed, 12 Head Dia, 78 Length of Cut, ConePointed Shape SM Hea
Mfr # 7M132ADC
Zoro # G908028509
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magnum
- MFR # 7M132ADC
- Zoro # G908028509
- UPC # 45997297415
- Country of Origin United States
- Category Carbide Burs
Description
pMagnum Carbide Burr, Series 7000M, Pointed, 12 in Head Dia, 78 in Length of Cut, ConePointed Shape SM Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, 40000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SM5 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51164)
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722820)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad 541008, 2in (7100027571)
- PFERD 4-1/2" x 1/8" Combination Wheel, 7/8" A.H. - PSF DUODISC® STEELOX - Type 27 (63333)
- MAGNUM Carbide Burr, Series 7000G, Pointed, 12 Head Dia, 34 Length of Cut, Tree Pointed Shape SG Hea (7G132ADC)
- MAGNUM Carbide Burr, Series 7000AAL, 12 Head Dia, 1 Length of Cut, CylindricalNo End Cut Shape SA He (7AAL132)
- MAGNUM Carbide Burr, Series 7000L, Radius, 12 Head Dia, 118 Length of Cut, Taper Radius Shape SL He (7L132ADC)
- MAGNUM Carbide Burr, Series 7000C, Radius, 12 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C132BDC)
- MAGNUM Carbide Burr, Extra Long Shank, Series 7000AX, 14 Head Dia, 12 Length of Cut, CylindricalNo En (7AX116SC)
- MAGNUM Carbide Burr, Series 7000A, 14 Head Dia, 1 Length of Cut, CylindricalNo End Cut Shape SA Head (7A116BDC)
- DRILL AMERICA 3/32"x3/32" Ball End Carbide Burr 3/32" Shank (DULSD61)
- Magnum Carbide Burs