Shop All Carbide Burs
Magnum
Carbide Burr, Series 7000F, Radius, 12 Head Dia, 34 Length of Cut, Tree Radius Shape SF Head
Mfr # 7F132ADC
Zoro # G508028527
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magnum
- MFR # 7F132ADC
- Zoro # G508028527
- UPC # 45997295992
- Country of Origin United States
- Category Carbide Burs
Description
pMagnum Carbide Burr, Series 7000F, Radius, 12 in Head Dia, 34 in Length of Cut, Tree Radius Shape SF Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, 40000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SF13 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 5" x 5/8"-11 PREDATOR Resin Fiber Disc, 60 Grit (71-055805)
- DYNABRADE Non-Vacuum Disc Pad, 3-1/2" (54314)
- AMERICAN HAWK INDUSTRIAL 5/16" Pneumatic Sandblast Gun Assembly, Part# 100 (100)
- REX CUT Grinding Disc 4 1/2 X 1/4 X 7/8 T27 A54 Gfx (245043)
- MAGNUM Carbide Burr, Series 7000M, Pointed, 12 Head Dia, 78 Length of Cut, ConePointed Shape SM Hea (7M132ADC)
- MAGNUM Carbide Burr, Series 7000L, Radius, 12 Head Dia, 118 Length of Cut, Taper Radius Shape SL He (7L132ADC)
- MAGNUM Carbide Burr, Series 7000G, Pointed, 12 Head Dia, 34 Length of Cut, Tree Pointed Shape SG Hea (7G132ADC)
- MAGNUM Carbide Burr, Series 7000N, 12 Head Dia, 12 Length of Cut, Inverted Taper Shape SN Head Shape (7N132ADC)
- MAGNUM Carbide Burr, Series 7000L, Radius, 38 Head Dia, 1116 Length of Cut, Taper Radius Shape SL H (7L124ASC)
- MAGNUM Carbide Burr, Series 7000F, Radius, 34 Head Dia, 112 Length of Cut, Tree Radius Shape SF Hea (7F148CSC)
- DRILL AMERICA 3/16"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC53)
- Magnum Carbide Burs