Magnolia Garden Flags M080006 13 x 18 in. Bluebonnet Sage Welcome Polyester Garden Flag
Mfr # M080006
Zoro # G203708199
Product Information
- Brand Magnolia Garden Flags
- MFR # M080006
- Zoro # G203708199
- UPC # 603799420709
- Country of Origin Unknown
- Category Flags
Description
Ultimate goal is to provide a great source for garden flags and decorative flags. We have many categories to choose from like Animals, Patriotic, Birds, Party, Collegiate, Military, and Religious flags. Our quality and selection are what make us the best. Our flags are made to last and will put the perfect touch to your holiday decorations.
Bluebonnet sage garden flag is 13 x 18 inches. The design is actually sublimated into the entire thickness of the fabric, not just silkscreened on top. Of ultra heavy-duty 650-denier polyester, this flag offers outstanding quality at an affordable price. Flag is single-thickness; design shows on both sides. Light shining through the vibrant colors creates a lovely stained glass effect. Flag will retain its color and beauty for years if displayed in shade or semi-shade and is rainproof.
Specifications- Flag Size: 13" x 18"
- Material: Polyester
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute-Bagger Lower (731-09329A)
- NATURE SPRING Solar Powered Light, Mosquito and Insect Bug Zapper, LED/UV Radiation Outdoor Stake Fixture (673035OYL)
- STENS Air Filter Kit For Stihl Ts400 Cutquik Saws 4223 007 1010, 11028 (605-208)
- BLOEM Aqua Rite Series JW4123 Watering Can, 144 oz Can, Narrow Spout, Plastic, Earthy Yellow (JW41-23)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M070020 30 x 44 in. Ruby & Lilac Polyester Garden Flag; Large (M070020)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Ladybug Welcome Burlap Garden Flag (M010004)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Happy Glamping Burlap Garden Flag (M010029)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags 7864 30 x 44 in. Happy Halloween Polyester Garden Flag; Large (7864)
- MAGNOLIA GARDEN FLAGS 13 x 18 in California Symbols Polyester Garden Flag (M010056)
- MAGNOLIA GARDEN FLAGS 13 x 18 in. Welcome Flower Truck Polyester Garden Flag (MA85700)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Fly Bright Flag 3'x5' (204046)
- Magnolia Garden Flags Flags, Banners & Accessories