Shop All Brooms
Magnolia Brush
Magnolia Replacement Head for #13 Coarse Surface Broom
Mfr # 1318-O
Zoro # G502697217
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Height 3.5
- Block Width 6.312 in
- Handle Diameter 2.75
Product Information
- Brand Magnolia Brush
- MFR # 1318-O
- Zoro # G502697217
- UPC # 35162960107
- Country of Origin United States
- Category Brooms
Dimensions
Length | 18 |
Height | 3.5 |
Block Width | 6.312 in |
Handle Diameter | 2.75 |
Description
This Magnolia Coarse Surface Broom Head is made of strong, stiff plastic bristles and is ideal for wet or dry sweeping on rough concrete or asphalt. This broom is perfect in conditions ranging from highway construction to dairy barns. Plastic bristles are trimmed to 5"L and resist bacteria and mildew growth, and, as an added bonus, the safety-orange color is easily visible in dirty conditions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 12 gal, Plastic, 105 cfm (9627106)
- CLAIRE Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green (CGCCL873)
- DRILLBRUSH Cordless Drill Attachment - Scrub - Scour- Drill Pads - Hard Water Sta (P4-3RB-3V-QC-DB)
- BOARDWALK Boardwalk Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (WPBWK6272)
- MAGNOLIA BRUSH Magnolia Replacement Head for #13 Coarse Surface Broom (1324-O)
- MAGNOLIA BRUSH Magnolia Replacement Head For #24 Stiff-bristled Broom (2424-A)
- MAGNOLIA BRUSH Magnolia Replacement Head For #37 Fine Sweeping Broom (3742-A)
- MAGNOLIA BRUSH Push Broom Head, Garage, Pp/Hardwood, 18 In (5518-FX)
- MAGNOLIA BRUSH CarbonSteel Wire Broom Head, 16 Inch (3916)
- MIDWEST RAKE Rnd Steel Wire Broom, 16", 60" Handle (47026GRA)
- BIRDWELL Broom Toy Corn/Sotol 24In Hndl (9301-12)
- Magnolia Brush Brooms