Shop All Brushes
Magnolia Brush
Magnolia Repl. Head for Carbon-steel Wire Deck Brush
Mfr # 418-SA
Zoro # G602680188
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Brush Width 2.8
- Length 19
- Brush Diameter 5.5 in
Product Information
- Brand Magnolia Brush
- MFR # 418-SA
- Zoro # G602680188
- UPC # 35162234185
- Country of Origin United States
- Category Brushes
Dimensions
Brush Width | 2.8 |
Length | 19 |
Brush Diameter | 5.5 in |
Details
Description
Ideal for heavy scraping or cleaning shop floors and rusty roofs before painting. 2"L bristles are 0.014 carbon steel wire for strength and long life. 18"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- NAMCO MANUFACTURING 12 in Single Use Heavy Duty Jet Floor Wand (1022)
- MEGUIARS CITRUS POWER CLEANER PLUS 5GAL (MGD-10705)
- SHOP-VAC WetDry Vacuum, 10 gal Vacuum, 70 cfm Air, Cartridge, Dry, Foam Sleeve Filter, 55 hp, 120 VAC (5982105)
- MAGNOLIA BRUSH Carbon Steel Wire Deck Brushes, (412-S)
- MEECO MFG CO CHIMNEY BRUSH 8 IN ROUND POLY (33190)
- TOUGH GUY 1 1/8 in W Scratch Brush, 7 1/2 in L Handle, 5 3/4 in L Brush, Brass, Wood, 13 1/4 in L Overall (400H62)
- S.M. ARNOLD BRUSH SPOKE WHEEL (AR85-630)
- ONWARD MFG BASTING MOP DELUXE COTTON (42055)
- LIBMAN COMMERCIAL Hand Brush, 6 PK (15)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53562)
- Magnolia Brush Brushes