Shop All Squeegees
Magnolia Brush
Curved Floor Squeegee
Mfr # 4624TP
Zoro # G802697245
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Height 4.1
- Bucket/Pail Dia. 2.16
Product Information
- Brand Magnolia Brush
- MFR # 4624TP
- Zoro # G802697245
- UPC # 35162246249
- Country of Origin United States
- Category Squeegees
Dimensions
Length | 24 |
Width | 5.3 |
Height | 4.1 |
Bucket/Pail Dia. | 2.16 |
Description
This economical squeegee is are made with a replaceable rubber blade so you can expect years of service. Curved blade design effectively traps water and directs it toward the drain. Plus, each flexible blade conforms to floor surfaces, which dries them more effectively with just one pass. Ideal for maintenance shops, greenhouses and nurseries.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Maroon (2PYV6)
- ZEP Degreaser, 13 Oz Pail, Liquid, Colorless, 12 PK (357501)
- TRINITY PACKAGING TrinityPls, LOW-DENSITY CAN LINERS, 20 GAL, 1.5 MIL, 30in X 36in, BLACK, 100PK (ML3036H)
- GOOD SENSE 16 oz. Tuscan Garden Air Freshener Spray (100949179)
- MAGNOLIA BRUSH Curved Floor Squeegee (4630TP)
- REMCO Vikan 24in Foam Blade Refill Cartridge for 7754 or 7764, Black (77749)
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 24" W (FG9C3200BLA)
- UNGER PROFESSIONAL 36In Straight Squeegee (960630)
- SORBO Srbo Cobra Flipper Complete Squeegee 14 inch (3890)
- VIKAN Floor Squeegee, 23 5/8 in W, Straight (775477)
- ETTORE Pro Microfiber Sleeve 10 Inch (40010)
- Magnolia Brush Squeegees