Shop All Rare Earth Magnets
Magnet Source
Neodymium On/Off Magnetic Welding Square
Mfr # MWS0150
Zoro # G1160130
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver + Blue + Black
- Finish Annodized Blue Steel
- Width 1.565
- Height 1.725
Product Information
- Brand Magnet Source
- MFR # MWS0150
- Zoro # G1160130
- UPC # 095421004850
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Width | 1.565 |
Height | 1.725 |
Thread Size | 8-20 |
Length | 1.735 |
Depth | 1.735 |
Details
Material | Steel |
Color | Silver + Blue + Black |
Finish | Annodized Blue Steel |
Weight | 0.95 lbs |
Features | Ability to turn "off" magnet when not in use |
Magnet Material | Neodymium |
Item | Neodymium On/Off Magnetic Welding Square |
Description
Neodymium On/Off Magnetic Welding Square
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Satin Nickel, 4PK (LEV02X-4)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60001DD3)
- MSI Almond Glossy SAMPLE Ceramic Bull Nose Tile Trim In Beige (ZOR-PT-TR-0111-SAM)
- PROSOURCE Hinge Welding Pln Stl 2X2In (LR-022-PS)
- MAGNET SOURCE Super Blue Neodymium Round Base Magnet (RB70BL-NEOBX)
- MAGNET SOURCE 0 Magnetic Tape, 10 ft L, 12 in W (7012)
- MAGNET SOURCE Neodymium Magnetic 4-in-1 Holding Arm, 5 (07620BX)
- MAGNET SOURCE Neodymium Round Base Magnet 2.64" Dia. (RB70N-NEOBX)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS1000)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS0450)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE1225NP35)
- Magnet Source Rare Earth Magnets