Shop All Tool Storage Accessories
Magnet Source
Magnetic ToolMat 18" L x 6.5" W x 0.25
Mfr # 07078
Zoro # G1958340
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Magnetic ToolMat 18" L x 6.5" W x 0.25
Product Information
- Brand Magnet Source
- MFR # 07078
- Zoro # G1958340
- UPC # 095421070787
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Magnetic ToolMat 18" L x 6.5" W x 0.25 |
Features | Magnetic ToolMat 18" L x 6.5" W x 0.25 |
Description
Magnetic ToolMat 18 In. L x 6.5 In. W x 0.25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Egg Beater Drill Mixer, 30 Hex Shaft, 5 Dia. Paddle (15-393)
- ZORO SELECT Internal thread repair tool with 7/8 - 1-1/4" capacity (NES24)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41832)
- COUNCIL TOOL Engineers Hammer, 4 lb., 15 In L, Hickory (PR40)
- MAGNET SOURCE Powerful Magnet Tool Holders, 13W (AMC13PLC)
- MAGNET SOURCE Magnetic ToolMat 12.5"L x 6.75"W x .25 (07077)
- MAGNET SOURCE Powerful Magnet Tool Holders, 24L (AMC24PLC)
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder, (07603)
- MAGNET SOURCE Magnetic ToolMat 19.5"L x 8.85"W x 0.2 (07079)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Black Top / Red Bottom (TSF-1224-BLKRD)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Black (TBF-48108-BLK)
- Magnet Source Tool Storage Accessories