Magnet Paint & Shellac UCP970-04 1 qt Chassis Saver Paint; Stops & Prevents Rust - Satin Black
Mfr # MPCUCP970-04
Zoro # G004085536
Product Information
- Brand Magnet Paint & Shellac
- MFR # MPCUCP970-04
- Zoro # G004085536
- UPC # 785625970043
- Country of Origin China
- Category Sockets
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Chassis Saver's unique "rust stopping" properties permit its application directly over tightly adhered rust after only marginal surface perparation using a wire brush and/or hand scraper to remove loose scale and rust particulate. Chassis Saver bonds to blasted and rusty metal to form a rock hard yet flexible, glaze-like, non-porous finish that won't crack, chip, flake or peel. It works by isolating metal from oxygen and moisture, and without these factors presentrust stops dead in its tracks! Chassis Saver is completed unaffected by road salt, gasoline, diesel fuel, oils battery acids, hydraulic fluids, solvents, chemicals or corrosives.
Features- High solids, VOC compliant, single component chassis paint and underbody coating
- Specially formulated to permanently stop automotive and truck corrosion without the use of primers or topcoats
- Optimum results can be achieved by sandblasting a medium blast profile to surfaces
- Bonds to blasted and rusty metal to for a rock hard yet flexible, glaze-like, non-porous finish that won't crack, chip, flake or peel
- Cures by reacting with atmospheric moisture and its cured film resembles that of a catalyzed finish yet no hardeners or activators are used
- Color: Satin Black
- Quartz: 1 qt
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 8 ER11 Tap Collet (337967)
- PELICAN Yellow Protective Case, 24.39"L x 19.36"W x 8.79"D (1600-001-240)
- SUBURBAN BOLT AND SUPPLY M6 HEX KEY LONG ARM (A45400600LA)
- OX TOOLS Pro Jab Saw (OX-P133516)
- MAGNET PAINT & SHELLAC Magnet Paint & Shellac UCP99-16 8 oz Chassis Saver Paint; Stops & Prevents Rust - Gloss Black (MPCUCP99-16)
- WESTWARD 3/4 in Drive, 15/16" 12 pt SAE Socket, 12 Points (5MX77)
- PROTO SKT 3/8DR 3/4 6PT (PO5224H)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/4" (80798)
- CRAFTSMAN Sockets, 3/4" Drive 1-5/8" 12 Point SAE (CMMT47783)
- KO-KEN Socket 5mm 6 Point 26mm 3/8 Sq. Drive (3400M-5)
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points (81016D)
- Magnet Paint & Shellac Sockets & Ratchets