Shop All Umbrella Bags, Stands & Holders
Magnecover
Umbrella, 60" Arc Dimension, Black, Includes: Magnetic Base
Mfr # MUKIT
Zoro # G4427570
product price: $66.99
/ea
Sold in multiples of 6 for $401.94
$401.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Dimension 60 in
- Color Black
- Material Polyester, Stainless Steel
- Includes Magnetic Base
- Features Heavy Duty Swivel and Locks, Waterproof
Product Information
- Brand Magnecover
- MFR # MUKIT
- Zoro # G4427570
- UPC # 687152259847
- Country of Origin China
- Category Umbrella Bags, Stands & Holders
Dimensions
Arc Dimension | 60 in |
Arc Length | 60 in |
Details
Item | Umbrella |
Color | Black |
Material | Polyester, Stainless Steel |
Includes | Magnetic Base |
Features | Heavy Duty Swivel and Locks, Waterproof |
Canopy Material | Polyester |
Shaft Material | Stainless Steel |
Design | TRADEFOX Logo |
Application | Rain, Sun |
Rib Material | Fiberglass |
Canopy Color | Black |
Description
Umbrella, Arc Length 60 in, Canopy Material Polyester, Canopy Color Black, Mounting Type Magnet, Application Rain, Sun, Design TRADEFOX Logo, Features Durable and Flexible Fiberglass Ribs, Heavy Duty Magnet, Swivel and Locks, Waterproof, Includes (1) Magnetic Base, (1) Umbrella, Rib Material Fiberglass, Shaft Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- TRADEMARK FINE ART Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24 (WAP06260-C2424GG)
- MAGNECOVER Umbrella, 60" Arc Dimension, Blue (MUUMB)
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- SANDLOCK SandLock SLA-04UMB SandLock Umbrella (SLA-04UMB)
- RAINBRELLA UMBRELLA MANL 42"" BLUE (48137)
- GLARO Wet Umbrella Bag Holder, Aluminum (WVB11SA)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11SA)
- Magnecover Umbrella Bags, Stands & Holders