Shop All Compression Lugs
Magnalug
Stater/Ground Lug, 1/0, 3/8", PK50
Mfr # 6410-050F
Zoro # G0689442
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 ga.
- Width 0.86"
- Material Tin-Plated Copper
- Length 2.18"
Product Information
- Brand Magnalug
- MFR # 6410-050F
- Zoro # G0689442
- UPC # 017378564102
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 ga. |
Width | 0.86" |
Length | 2.18" |
Details
Material | Tin-Plated Copper |
Item | Starter/Ground Magna Lug |
Description
Stater/Ground Lug,1/0,3/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOR 200-1000Psi Pressure Switch (9BA-EB5-U9-C2A-RR)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- TELEMECANIQUE SENSORS Vacuum Swtch, DPST, 5 to 25"Hg, 1/4-18"FNPS (9016GVG1J09E)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 4A, 250V AC, 5 PK (67242)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK50 (6440-050H)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK5 (6410-005F)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- Magnalug Lugs & Split Bolts