Shop All Compression Lugs
Magnalug
Battery Lug, Straight, 4 GA, 3/8", Heavy Wall, Copper
Mfr # 6404-2001F
Zoro # G1409461
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magnalug
- MFR # 6404-2001F
- Zoro # G1409461
- UPC # 17378001027
- Country of Origin United States
- Category Compression Lugs
Description
Designed for heavy duty usage on trucks, buses, farm and construction equipment. These lugs are wider, thicker and longer than standard lugs. Made of 100% copper and tin plated, they are also color coded and have letter code and cable size.
Made of 100% copper, tin plated for added conductivity and to resist corrosion
Heavy wall copper lugs 80% heavier wall than standard lugs
Flameless installation, safe for shop or field repair
Exceeds SAE conductivity standards J163 and J1811
Excellent for commercial and industrial applications
RoHS
UL
Made of 100% copper, tin plated for added conductivity and to resist corrosion
Heavy wall copper lugs 80% heavier wall than standard lugs
Flameless installation, safe for shop or field repair
Exceeds SAE conductivity standards J163 and J1811
Excellent for commercial and industrial applications
RoHS
UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 1000lb Load (PSF10C)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P263BK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK50 (6410-050F)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK5 (6410-005F)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK50 (6440-050H)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- ILSCO Copper Mechanical Lug Offset, Condu, PK3 (SLU-125-EC)
- Magnalug Lugs & Split Bolts