Shop All Pool Fences
Magnalatch
Pool and Child Safety Gate Latch
Mfr # ML3TPKA
Zoro # G9506287
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pool Type In-Ground
- Material Polymer, Steel
- Color Black
- Finish Black
- Product Type Pool and Child Safety Gate Latch
Product Information
- Brand Magnalatch
- MFR # ML3TPKA
- Zoro # G9506287
- UPC # 736494009198
- Country of Origin Australia
- Category Pool Fences
Dimensions
Overall Width | 3 3/4 in |
Bolt Head Diameter | 5/16 in |
Overall Length | 12 7/16 in |
Overall Height | 20 3/4 in |
Details
Item | Pool and Child Safety Gate Latch |
Pool Type | In-Ground |
Material | Polymer, Steel |
Color | Black |
Finish | Black |
Product Type | Pool and Child Safety Gate Latch |
Latch Type | Magnetic |
Number of Mounting Holes | 6 |
Hardware Included | Yes |
Description
Pool and Child Safety Gate Latch, Product Type Pool and Child Safety Gate Latch, Latch Type Magnetic, Bolt Head Diameter 5/16 in, Maximum Shackle Diameter Not Applicable, Material Polymer, Steel, Number of Mounting Holes 6, Hardware Included Yes, Color Black, Throw Size Not Applicable, Bolt Length Not Applicable, Overall Width 3 3/4 in, Overall Height 20 3/4 in, Overall Length 12 7/16 in, Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gasket-Rocker Cove (KM-11061-1285)
- AFTERMARKET TE230US250AA 27-503 Hydraulic Wheel Motor Replacement (453068)
- CLASSIC ACCESSORIES Rectangle Table Top Grill Cover, Large (55-975-041501-00)
- SILKY SAWS Silky 2nd Pole for HAYATE 16 Ft Pole Saw (370-00-34)
- MAGNALATCH Pool and Child Safety Gate Latch (ML3VPKA)
- HANDSON GLI Fence Vinyl Post Cap, Black (HA2525817)
- VINYL WORKS Vinyl Works C24P2-T 24 in. 2-Section Add-On Fence Kit - Taupe (C24P2-T)
- Magnalatch Pool Fences