Shop All Welding Accessories
Magnaflux
Penetrant, Cleaner, 10.5 oz
Mfr # SKC-S
Zoro # G3332944
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.5 oz Aerosol Can
- Type Non-Destructive Testing Material
- Color Clear
- Application For Detecting Cracks and Leaks in Metal Surfaces, Lifting Devices, Automotive Parts, Valves, Pipes, Pressure Vessels and Tanks, Tool Shops, Fire Departments and Amusement Parks
- Features The Coverage Is 65 sq ft
Product Information
- Brand Magnaflux
- MFR # SKC-S
- Zoro # G3332944
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 10.5 oz Aerosol Can |
Details
Item | Dye Penetrant Remover |
Type | Non-Destructive Testing Material |
Color | Clear |
Application | For Detecting Cracks and Leaks in Metal Surfaces, Lifting Devices, Automotive Parts, Valves, Pipes, Pressure Vessels and Tanks, Tool Shops, Fire Departments and Amusement Parks |
Features | The Coverage Is 65 sq ft |
Standards | AECL, AMS 2644, ASME BPVC, ASTM E1417, Boeing BAC 5423 PSD 6-46 or 8-4, Boeing PS-21202, General Electric P50YP107, ISO 3452-2, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, Pratt & Whitney PMC 4366 |
Series | Spotcheck |
Container Type | Aerosol Can |
For Use On | Lifting Devices, Metal Surfaces, Pipes, Pressure Vessels and Tanks, Tool Shops, Valves |
Product Type | Solvent-Based NDT Cleaner & Remover |
Coverage | 65 sq ft/gal |
Process | Detect Leaks, Fatigue Cracks, Stress |
Form | Aerosol Spray |
Container Capacity | 10.5 oz |
Description
Dye Penetrant Remover, Container Capacity 10.5 oz, Container Type Aerosol Can, Product Type Solvent-Based NDT Cleaner & Remover, Standards AECL, AMS 2644, ASME BPVC, ASTM E1417, Boeing BAC 5423 PSD 6-46 or 8-4, Boeing PS-21202, General Electric P50YP107, ISO 3452-2, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, Pratt & Whitney PMC 4366, Series Spotcheck, Color Clear, Coverage 65 sq ft/gal, For Use On Lifting Devices, Metal Surfaces, Pipes, Pressure Vessels and Tanks, Tool Shops, Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL Single Flint Torch Lighter (KSFLC-00)
- AMERICAN TORCH TIP Cutting Tip, size 12 (HPN-12)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- WELLER WELLER pc Crdles Solder Iron Kit (WLIBA4)
- MAGNAFLUX Fluorescent Magnetic Particles, 16 oz. (14AM)
- MAGNAFLUX Dye Penetrant, Fluorescent (ZL-27A)
- MAGNAFLUX Magnetic Particles, Red, 160 oz. (01-1780-69)
- MAGNAFLUX WCP-2 White Contrast Paint (WCP-2)
- MAGNAFLUX Penetrant, Kit (SK-816)
- MAGNAFLUX Black Visible 7HF Mag Particles (7HF)
- WALTER SURFACE TECHNOLOGIES Brush Adaptor, 16 oz. Size (54B149)
- Magnaflux Welding Accessories