Shop All Welding Parts
Magnaflux
Magnetic Powders, #1 Gray, Magnavis, Non-Fluorescent, 45 lb
Mfr # 01-1716-87
Zoro # G211636897
product price: $657.09
/ea
Free Shipping & Returns
$657.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magnaflux
- MFR # 01-1716-87
- Zoro # G211636897
- Country of Origin Unknown
- Category Welding Parts
Description
#1 Gray provides strong contrast on most metal surfaces during dry method mag particle testing in visible light. It is ready-to-use for visible light flaw detection of surface and slightly subsurface discontinuities in ferrous metals. It can be used in a powder blower or shaken from a bottle during magnetization, and blown off while current is still being applied. On material with a high magnetic retentivity, indications can still be formed after the current has been turned off.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Welding Brazing Tip (TYPE17-2)
- MILLER ELECTRIC Nozzle, Slip, PK2 (169715)
- BLUE DEMON 7PC TUNGSTEN ELECTRODE STORAGE TUBE, RED-BLUE-GREEN-PINK-YELLOW-GRAY-LTBLUE (TST-7-ASSORTED)
- VICTOR Cutting Tip, 3 Series, 0 Tip Size (0333-0399)
- MAGNAFLUX Magnetic Powders, #1 Gray, Magnavis, Non-Fluorescent, 10 lb (01-1716-69)
- MAGNAFLUX Developer, SKD-S2, Spotcheck, Solvent Based, 16 oz, Aerosol (01-5352-78)
- MAGNAFLUX Magnetic Powders, #8A Red, Magnavis, Non-Fluorescent, 45 lb (01-1780-87)
- MAGNAFLUX Magnetic Powders, #2 Yellow, Magnavis, Non-Fluorescent Pail (01-1732-69)
- MAGNAFLUX Couplant, Ultragel, 1 gal, Cubitainer, Bright Blue (25-901)
- MAGNAFLUX Penetrant Testing Kits, SK-816, General Purpose Spotcheck (01-5920-48)
- MILLER ELECTRIC MILLER 35ft MIG Welding Liner (232321)
- Magnaflux Welding Parts