Shop All Welding Parts
Magnaflux
Electromagnetic Yoke, Y-7, AC/DC, 115 V, 50/60 Hz, Type B
Mfr # 625643
Zoro # G311637220
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magnaflux
- MFR # 625643
- Zoro # G311637220
- Country of Origin Unknown
- Category Welding Parts
Description
The Y-7 is a durable, high-strength AC/DC magnetic yoke designed to detect surface and sub-surface indications in the most rugged applications. Featuring sealed chemical-resistant construction, articulating legs to contour to any part shape and robust strain-relieved twelve-foot cord for field use, the Y-7 is ideal for inspection of welds and other remote testing. Solid-state controls allow the operator to use AC magnetic fields for surface indications or DC magnetic fields for sub-surface indications to meet all inspection needs. The Y-7 is also available in the Y-7 MV Kit which comes with a Y-7 yoke, #1 Gray and #8A Red magnetic powders, a paint marker and hand cleaner towels in a convenient carrying case.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Field 120 Volt (FLD-484)
- BERNARD Diffuser, Centerfire (D-1T)
- VICTOR Heating Nozzle, 6-MFA-1 Series (0324-0110)
- POWERWELD TIG Rod, Silicon Bronze, ERCuSi-A, 1/16" x 36" (SB116)
- MAGNAFLUX Developer, SKD-S2, Spotcheck, Solvent Based, 16 oz, Aerosol (01-5352-78)
- MAGNAFLUX Couplant, Ultragel, 1 gal, Cubitainer, Bright Blue (25-901)
- MAGNAFLUX Magnetic Powders, #8A Red, Magnavis, Non-Fluorescent, 45 lb (01-1780-87)
- MAGNAFLUX Penetrant Testing Kits, SK-816, General Purpose Spotcheck (01-5920-48)
- MAGNAFLUX Magnetic Powders, #1 Gray, Magnavis, Non-Fluorescent, 10 lb (01-1716-69)
- MAGNAFLUX Cleaner & Remover, SKC-S, Spotcheck, 10.5 oz, Aerosol Can (01-5750-78)
- TWECO Gas Diffuser, 11, 1.99 Inch L (1510-1101)
- Magnaflux Welding Parts