Shop All Test Tubes & Culture Tubes
Magnaflux
Centrifuge Tube
Mfr # 8493
Zoro # G7242912
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Magnetic Particle Inspection
- For Use With Centrifuges
- Graduated Yes
- Labware ASTM Specification E1444, E709
- Maximum Graduation - Metric 0.05 mL
Product Information
- Brand Magnaflux
- MFR # 8493
- Zoro # G7242912
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Details
Item | Centrifuge Tube |
Special Features | Magnetic Particle Inspection |
For Use With | Centrifuges |
Graduated | Yes |
Labware ASTM Specification | E1444, E709 |
Maximum Graduation - Metric | 0.05 mL |
Tube Type | Centrifuge Tube |
Description
Centrifuge Tube, Tube Type Centrifuge Tube, Graduated Yes, For Use With Centrifuges, Special Features Magnetic Particle Inspection, Labware ASTM Specification E1444, E709, Maximum Graduation - Metric 0.05 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- CORNING PYREX Volumetric Class A Flask, 200 mL (5660-200)
- CORNING PYREX 100 mL Class A Volumetric Flask On (5640-100FO)
- LAB SAFETY SUPPLY Stirring Bar, Round, 1x5/16 In, PK10 (21R574)
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 50mL (230421Y)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PS, PK2000 (111012)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- MTC BIO MTC Bio Spectra Tube Bio with Flat Rainbow Screw Cap, 50 ml, 25/Foam Rack, 500 Pack (C2750)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- Magnaflux Lab Tubes