Shop All Blind Rivets
Magnabulb
Blind Rivet, Dome Head, 1/4 in Dia., 57/64 in L, Steel Body, 25 PK
Mfr # MBP-R8-M13-PKT
Zoro # G3651776
original price:
$24.17
17% off
new price: $19.95
/pk 25, $0.80/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.504 in to 0.583 in
Product Information
- Brand Magnabulb
- MFR # MBP-R8-M13-PKT
- Zoro # G3651776
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 57/64 in |
Head Height | 1.22 |
Hole Size | .261-.272 |
Head Dia. | 0.530 in |
Minimum Hole Diameter | 0.261 in |
Maximum Hole Diameter | 0.272 in |
Overall Length | 2 13/32 in |
Head Diameter | 17/32 in |
Shank Diameter | 0.25 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 13/32 in, Body Length 57/64 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 3,000 lb, Tensile Strength 1,900 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 37/64 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.261 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C. SHERMAN JOHNSON Hex Nut, 1/4"-28, 316 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 10 PK (35-603)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.025.0100)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 1 3/8 in Usbl L, 1 7/8 in L (U39683.031.0137)
- ZORO SELECT Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-501000-100P)
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 33/64 in L, Steel Body, 25 PK (MBP-R6-M7-PKT)
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Steel Body, 25 PK (MBP-R6-M6-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 51/64 in L, Steel Body, 25 PK (MBP-R8-M11-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Steel Body, 25 PK (MBCP-R8-M3-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 25 PK (MBP-R8-M7-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 25 PK (MBP-R8-M9-PKT)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.316 in L, Stainless Steel Body, 1000 PK (948716)
- Magnabulb Blind Rivets