Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Strips, Pre-Cut, 2in, Yellow, PK25
Mfr # PMR-722
Zoro # G7551573
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7/8 in
- Color Yellow
- Width 2 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
Product Information
- Brand Magna Visual
- MFR # PMR-722
- Zoro # G7551573
- UPC # 727289003866
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 7/8 in |
Width | 2 in |
Details
Item | Magnetic Strips |
Color | Yellow |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Description
Magnetic Strips, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Yellow, Height 7/8 in, Width 2 in, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- LIQUID PAPER Correction Tape, Grip, 1/5W, PK2 (662415)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12310)
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX415215GRA)
- MAGNA VISUAL Magnetic Strip Roll, White, 2 in. x 50 ft. (MR50-161P)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Blue, PK20 (FI-425)
- MAGNA VISUAL Magna Visual Data Cards, PK10 (DC-40M)
- MAGNA VISUAL Data Cards, Full Sheet, Mixed, PK10 (DC-20M)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, White (CT2-W)
- MAGNA VISUAL 3/4" Yellow Magnetic Arrows 20/Pk (FI-422)
- GLOBAL INDUSTRIAL Pull Down Privacy Screens for 72W Dry Erase Boards (695720)
- Magna Visual Dry Erase Board Accessories