Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Stars, 3/4 In. W, White, PK20
Mfr # FI-521
Zoro # G2806277
product price: $4.95
/pk 20, $0.25/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 1/32 in
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
Product Information
- Brand Magna Visual
- MFR # FI-521
- Zoro # G2806277
- UPC # 727289030862
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/32 in |
Width | 3/4 in |
Details
Item | Magnetic Stars |
Color | White |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Description
Magnetic Stars, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color White, Height 1/32 in, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blankets- Performance Mover 12-Pack, 75-80 lbs./dozen (MBPERFORMANCE75-12PK)
- TYVEK Tyvek® Flat Envelopes, 6" x 9", White, 100/Case (TYF0609WH)
- HUNTER AMENITIES Mending Kit, Boxed, PK500 (X-SEWK0023)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Black, PK20 (FI-427)
- MAGNA VISUAL Magnetic Stars, 3/4 In. W, Green, PK20 (FI-526)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- MAGNA VISUAL Magnetic White/Black Months of the Year (FH-17)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Green, PK20 (FI-226)
- MAGNA VISUAL Magna Visual Magnetic Cardholders, 2"W x 1"H, 25/Pack (MCH-12-2-OP)
- TEACHER CREATED RESOURCES Chalkboard Brights Clingy Thingies® Storage Pockets, PK3 (TCR77377)
- Magna Visual Dry Erase Board Accessories