Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Round Indicators, Red, PK20
Mfr # FI-123
Zoro # G7631145
original price:
$6.29
14% off
new price: $5.35
/pk 20, $0.27/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet
- Color Red
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Application Metallic Board
Product Information
- Brand Magna Visual
- MFR # FI-123
- Zoro # G7631145
- UPC # 727289020603
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Width | 3/4 in |
Details
Item | Magnetic Round Indicators |
Material | Magnet |
Color | Red |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Application | Metallic Board |
Description
Magnetic Round Indicators, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Red, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI MARK Counterfeit Detector Pen, Black/Brown (351B1)
- BROTHER High-Yield Ink, 3,000 Page-Yield, Black (LC402XLBKS)
- CANON Toner Cartridge IMAGERUNNER ADVANCE 525 * 615 * 715 * DX527 * DX617 * DX717 T03 (2725C001)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 12", Kraft, 20/Bundle (11A791)
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- MAGNA VISUAL Magna Visual Magnetic Cardholders, 2"W x 1"H, 25/Pack (MCH-12-2-OP)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Red (CT2-R)
- MAGNA VISUAL Data Cards, Full Sheet, Mixed, PK10 (DC-20M)
- MAGNA VISUAL Magnetic Round Indicators, Black, PK20 (FI-127)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Black (CT2-B)
- CHARLES LEONARD Magnetic Whiteboard Eraser with 2 Dry Erase Markers, PK6 (74532)
- Magna Visual Dry Erase Board Accessories