Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Round Indicators, Blue, PK20
Mfr # FI-125
Zoro # G7463881
original price:
$5.35
2% off
new price: $5.19
/pk 20, $0.26/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Magnet
- Color Blue
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Magnetic Round Indicators
Product Information
- Brand Magna Visual
- MFR # FI-125
- Zoro # G7463881
- UPC # 727289020580
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Width | 3/4 in |
Details
Item | Magnetic Round Indicators |
Material | Magnet |
Color | Blue |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Round Indicators |
Application | Metallic Board |
Description
Magnetic Round Indicators, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Blue, Width 3/4 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Assorted Ink Colors, Black Barrel, 3PK (TR58251)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44819)
- MAGNA VISUAL Magnetic Picture Hanger, 4 in. x 6 in. (PH-10)
- MAGNA VISUAL Magna Visual® Data Cards, 2"W x 13/16"H, Assorted Colors, 1000/Pack (DC-20-2M)
- MAGNA VISUAL Magna Visual Vinyl Chart Tape, 324"L x 1/8"W, Green (CT4-G)
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 6 in., PK10 (MCH-12-6-0P)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Red (CT8-R)
- MAGNA VISUAL Magnetic Heading Numbers, 1 in.W x 1 in.H (FH-37)
- POST-IT Dry Erase Sheet, Non-Magnetic, 36" H (FWS3X2)
- Magna Visual Dry Erase Board Accessories