Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Round Indicators, Black, PK20
Mfr # FI-127
Zoro # G8522543
product price: $5.69
/pk 20, $0.28/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet
- Color Black
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Application Metallic Board
Product Information
- Brand Magna Visual
- MFR # FI-127
- Zoro # G8522543
- UPC # 727289020641
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Width | 3/4 in |
Details
Item | Magnetic Round Indicators |
Material | Magnet |
Color | Black |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Application | Metallic Board |
Description
Magnetic Round Indicators, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Black, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", With White Block (4WR1318)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 3 PK (30173PP)
- AT-A-GLANCE Plan. Write. Remember. Planning Notebook 2 Days/Page, 11 x 8 3/8, Gray (80620430)
- ZORO SELECT Grocery Bag Flat Bottom 25# Brown, Pk500 (18424)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Blue, PK20 (FI-425)
- MAGNA VISUAL Magnetic Stars, 3/4 In. W, Black, PK20 (FI-527)
- MAGNA VISUAL Magnetic Cardholders, Charcoal, PK25 (MCH-12-3-0P)
- MAGNA VISUAL Data Cards, Full Sheet, Mixed, PK10 (DC-20M)
- MAGNA VISUAL Magnetic Picture Hanger, 4 in. x 6 in. (PH-10)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Red (CT2-R)
- STIKKIWORKS Deluxe Chalk Keeper, PK3 (33011)
- Magna Visual Dry Erase Board Accessories