Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Picture Hanger, 6 in. x 18 in.
Mfr # PH-50
Zoro # G5995157
original price:
$37.83
44% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Width 18 in
- For Use With Magnetic Surfaces
Product Information
- Brand Magna Visual
- MFR # PH-50
- Zoro # G5995157
- UPC # 727289020948
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 6 in |
Width | 18 in |
Details
Item | Magnetic Picture Holder |
Color | Silver |
For Use With | Magnetic Surfaces |
Description
Magnetic Picture Holder, For Use With Magnetic Surfaces, Color Silver, Height 6 in, Width 18 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Cyan Toner Cartridge 24K YLD (MX61NTCA)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Be (BLN75C)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Green, 50PK (84218)
- PCI Oki C5100 42804504 Black Toner Ctg 6.5K (42804504-PCI)
- MAGNA VISUAL Magnetic Stars, 3/4 In. W, Green, PK20 (FI-526)
- MAGNA VISUAL Data Cards, Mixed, 13/16 in.H, PK1000 (DC-20-3M)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6in, White, PK25 (PMR-761)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Blue, PK20 (FI-425)
- MAGNA VISUAL Data Cards, Mixed, 2in.W, 13/16in.H, PK1000 (DC-20-2M)
- MAGNA VISUAL Data Cards, Full Sheet, Mixed, PK10 (DC-20M)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Black (CT4-B)
- Magna Visual Dry Erase Board Accessories