Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Heading Numbers, 1 in.W x 1 in.H
Mfr # FH-37
Zoro # G0337149
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet
- Height 1 in
- Color White on Black
- Width 1 in
- Length 1"
Product Information
- Brand Magna Visual
- MFR # FH-37
- Zoro # G0337149
- UPC # 727289020504
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 in |
Width | 1 in |
Length | 1" |
Details
Item | Magnetic Heading Numbers |
Material | Magnet |
Color | White on Black |
Accessory Type | Magnetic Heading Numbers |
Application | Steel |
Description
Magnetic Heading Numbers, Color White on Black, Height 1 in, Width 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Bands, Size 18, 0.04" Gauge, Beige, 1 lb Box, PK1600 (UNV00118)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT1)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Paint (84006)
- SMEAD Expanding File 10x15", 2" Expansion (77245)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Red (CT2-R)
- MAGNA VISUAL High Strength Magnets, PK12 (HEM-12)
- MAGNA VISUAL Magnetic Heading Numbers, PK110 (PFN-21)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Blue (CT2-BL)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Yellow (CT2-Y)
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- Magna Visual Dry Erase Board Accessories