Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Heading Letters, PK120
Mfr # PFA-21
Zoro # G7488451
product price: $18.39
/pk 120, $0.15/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet
- Height 3/4 in
- Color Black
- Width 1/2 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
Product Information
- Brand Magna Visual
- MFR # PFA-21
- Zoro # G7488451
- UPC # 727289020474
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 3/4 in |
Width | 1/2 in |
Details
Item | Magnetic Heading Letters |
Material | Magnet |
Color | Black |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Application | Metallic Board |
Description
Magnetic Heading Letters, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Black, Height 3/4 in, Width 1/2 in, Package Quantity 120
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE 0.75 oz. Coated Mag Weight (Box of 25) (AW075N)
- SOUTHWORTH Paper, White Cotton, 24No, PK100 (R14CF)
- UNIVERSAL ONE 3" Round Ring Binder, Red (UNV30409)
- CHARLES LEONARD Sticky Notes, 4" x 6" Lined, PK12 (33546)
- MAGNA VISUAL High Strength Magnets, PK12 (HEM-12)
- MAGNA VISUAL Magna Visual Data Cards, PK1000 (DC-10-6M)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- MAGNA VISUAL Magnetic Heading Numbers, PK110 (PFN-21)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, White, PK20 (FI-421)
- BEST-RITE Tackless Paper Holder, 36"W, Tan Board, PK7 (504-3)
- Magna Visual Dry Erase Board Accessories