Shop All Magnetic Hooks
Magna Visual
Magnetic Coat Hook, 2 in. W, Satin Steel
Mfr # HBH-5
Zoro # G7626175
original price:
$14.15
1% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Color Satin Steel
- Width 2 in
- For Use With Magnetic Surfaces for Coats and Bags Up to 5 lb
- Accessory Type Magnetic Coat Hook
Product Information
- Brand Magna Visual
- MFR # HBH-5
- Zoro # G7626175
- UPC # 727289010451
- Country of Origin United States
- Category Magnetic Hooks
Dimensions
Height | 6 in |
Width | 2 in |
Details
Item | Magnetic Coat Hook |
Color | Satin Steel |
For Use With | Magnetic Surfaces for Coats and Bags Up to 5 lb |
Accessory Type | Magnetic Coat Hook |
Description
Magnetic Coat Hook, For Use With Magnetic Surfaces for Coats and Bags Up to 5 lb, Color Satin Steel, Height 6 in, Width 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2668pri1501MIRT)
- ZORO SELECT Grommet, 0.343 OD, Nylon, PK50 (9050PK)
- ROCKWOOD Door Protection Plate, 34Hx34W, Aluminum (K1050 34X34.28)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Nickel (SPBDB478U15)
- MAGNA VISUAL Magnetic Coat Hook, 4 in. W, Satin Steel (CHH-10)
- SPECTRUM Hook Magnetic 2 Per Card (20100)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2-1/2in.L (35HV69)
- ZORO SELECT Magnetic Hook, White, 9 Lb, 1 In Dia (3DXY6)
- MAG-MATE Universal J-Hook Magnet, 25 lb Capacity (MX1500JH)
- MAG-MATE Accessory Hook Holder, 3-1/2" Tip Gap (AH02M)
- LEARNING RESOURCES Super Strong Magnetic Hooks, 1 1/2 inch Diameter, PK8 (2694)
- Magna Visual Magnetic Hooks