Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Cardholders, 1 in. x 6 in., PK10
Mfr # MCH-12-6-0P
Zoro # G7449172
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Height 1 in
- Width 6 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
Product Information
- Brand Magna Visual
- MFR # MCH-12-6-0P
- Zoro # G7449172
- UPC # 727289007079
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 in |
Width | 6 in |
Details
Item | Magnetic Cardholders |
Color | Charcoal |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Description
Magnetic Cardholders, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Charcoal, Height 1 in, Width 6 in, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA OKITONERC5100N/C5150N/C5200N/C5300DN/C5300N/C5400, C, DN, DTN, N, TNYELLOW (42127401)
- AT-A-GLANCE 22 x 17" Desk Calendar, Buff (HT1500)
- AMPAD 8 sq. in. White Quadrille Pads, 50 Pg (22-005)
- ARTISTIC Desk Pad, Clear, PVC, 24 in. x 38 in. x 1mm (AOP6080MS)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- MAGNA VISUAL Ceramic Magnets, Rectangle, Assorted, PK6 (CM-11M)
- MAGNA VISUAL Magnetic Round Indicators, Red, PK20 (FI-123)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Black (CT2-B)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Red (CT8-R)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- Magna Visual Dry Erase Board Accessories