Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Arrows, 3/4 In. W, White, PK20
Mfr # FI-421
Zoro # G2806286
product price: $4.99
/pk 20, $0.25/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 1/32 in
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
Product Information
- Brand Magna Visual
- MFR # FI-421
- Zoro # G2806286
- UPC # 727289031586
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/32 in |
Width | 3/4 in |
Details
Item | Magnetic Arrows |
Color | White |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Description
Magnetic Arrows, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color White, Height 1/32 in, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Marker, SharpiePoint, Med, Black (34901)
- LENOVO IDEA 15.6 Backpack B210 Black-ROW, GX40Q17225 (GX40Q17225)
- AVERY Protector, Sheet, Nongl, Hvywt 50PK (AVE74107)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14850)
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Blue (CT2-BL)
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Red (CT2-R)
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 2 in., PK25 (MCH-12-2-0P)
- QUARTET Replacement Lens, 17 in. H, 22 in. W (72986)
- Magna Visual Dry Erase Board Accessories